Learn More
Description
- Handles are serrated for better gripping
- Satin finish reduces glare
- 1 x 2 teeth configuration allows for absolute gripping of soft tissue
- Made of surgical stainless steel
Specifications
Specifications
| Product Type | Forceps |
| Material | Stainless Steel |
| Finish | Satin |
| For Use With (Application) | Handling large soft tissue |
| Includes | 1 x 2 Teeth Forceps |
| Quantity | 1 Ea. |
| Style | Adson |
| Teeth Count | 1 x 2 |
| Tip Style | With Teeth |
| Length (English) | 4.5 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.