Learn More
Description
- Standard splash-mounted faucets are on 8 in. (20.3cm) centers
- Available with 8, 12, or 14 in. (20.3, 30.5, 35.6cm) spouts
- Faucet mounting kit contains all parts necessary for installation
- Lever-operated drain for 2 in. (5.1cm) IPS features a twist handle
Specifications
Specifications
| Type | Standard Faucet |
| For Use With (Equipment) | For splash mount sinks |
| Includes | All parts necessary for installation |
| Mounting | 8 in. center |
| Length (English) Spout | 8 in. |
| Length (Metric) Spout | 20.3 cm |
| Weight (English) | 3 lb. |
| Weight (Metric) | 1.36 kg |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.