Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Advance Tabco™ Posts for Wire Shelving

Catalog No. 19999559 Shop All Advance Tabco Products
Change view
Click to view available options
Height (English):
14 in.
34 in.
54 in.
74 in.
86 in.
Height (Metric):
35.5 cm
86.3 cm
137.1 cm
187.9 cm
218.4 cm
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (English) Height (Metric)
19-999-559 86 in. 218.4 cm
19-999-546 14 in. 35.5 cm
19-999-547 34 in. 86.3 cm
19-999-550 54 in. 137.1 cm
19-999-552 74 in. 187.9 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 19-999-559 Supplier Advance Tabco™ Supplier No. ECP86
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Specifications

Product Type Post for Wire Shelving
Height (Metric) 218.4 cm
For Use With (Equipment) Wire shelf
Height (English) 86 in.
Material Chrome
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.