Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Advance Tabco™ Single Sinks Welded in Tables

Catalog No. 19999605 Shop All Advance Tabco Products
Change view
Click to view available options
Width (English):
20 in.
Length (English):
16 in.
20 in.
Height (English):
8 in.
12 in.
Weight (English):
33 lb.
38 lb.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English) Length (English) Height (English) Weight (English)
19-999-605 20 in. 16 in. 8 in. 33 lb.
19-999-608 20 in. 20 in. 8 in. 38 lb.
19-999-606 20 in. 16 in. 12 in. 33 lb.
19-999-607 20 in. 20 in. 12 in. 38 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19-999-605 Supplier Advance Tabco™ Supplier No. TA11A
Add to Cart
Add to Cart

Includes

Deck mounted 4 in. O.C. 8 in. swing spout faucet and and basket drain

Welded into table top

  • Single sink bowls
  • Come with K-50 Swing Spout
  • 18 guage stainless-steel construction

Specifications

Material Stainless Steel
Type Single Bowl Sink
Includes Deck mounted 4 in. O.C., 8 in. swing spout faucet and basket drain
Dimensions (L x W x H) 16 x 20 x 8 in. (40.64 x 50.8 x 20.32 cm)
Length (English) 16 in.
Length (Metric) 40.64 cm
Width (English) 20 in.
Width (Metric) 50.8 cm
Height (English) 8 in.
Height (Metric) 20.32 cm
Weight (English) 33 lb.
Weight (Metric) 14.96 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.