Learn More
Description
Includes
Deck mounted 4 in. O.C. 8 in. swing spout faucet and and basket drain
- Single sink bowls
- Come with K-50 Swing Spout
- 18 guage stainless-steel construction
Specifications
Specifications
| Material | Stainless Steel |
| Type | Single Bowl Sink |
| Includes | Deck mounted 4 in. O.C., 8 in. swing spout faucet and basket drain |
| Dimensions (L x W x H) | 16 x 20 x 12 in. (40.6 x 51 x 30.4 cm) |
| Length (English) | 16 in. |
| Length (Metric) | 40.6 cm |
| Width (English) | 20 in. |
| Width (Metric) | 51 cm |
| Height (English) | 12 in. |
| Height (Metric) | 30.4 cm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.