Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Advance Tabco™ Smart Fabrication™ Wall-Mounted Garment Racks

Catalog No. 19999556 Shop All Advance Tabco Products
Change view
Click to view available options
Length (English):
5 in.
6 in.
Width (English):
60 in.
72 in.
Weight (English):
38 lb.
46 lb.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Width (English) Weight (English)
19-999-556 6 in. 72 in. 46 lb.
19-999-555 5 in. 60 in. 38 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-999-556 Supplier Advance Tabco™ Supplier No. WGR6
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Includes

12 close looped stainless-steel electropolished hangers

Ideal for clearing up floor space

  • Tubular stainless steel construction
  • Hanger bar is scored in 2 in. (5cm) increments for hanger placement
  • Stainless steel wall flanges
  • All tubular parts are die formed on specified radii
  • Welded areas blended to match adjacent surfaces
  • 1.625 in. tubular 16 gauge type 304 stainless steel
  • 16 gauge type 304 stainless steel wall flanges
  • Requires assembly

Specifications

Material Stainless Steel (16 ga.)
Weight (Metric) 20.8 kg
Length (English) 6 in.
For Use With (Equipment) Wall cabinet
Includes 12 Close looped Stainless Steel electropolished hanger
Product Type Wall Mounted Garment Rack
Height (English) 18 in.
Width (English) 72 in.
Weight (English) 46 lb.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.