Learn More
Advance Tabco™ Smart Fabrication™ Work Tables with Enclosed Bases 5in. Backsplash
Shop All Advance Tabco ProductsDescription
- Available in two different width sizes: 24 in. (61cm), 30 in. (76.2cm)
- 1.625 in. (4cm) sanitary rolled rim on the front side
- 1.625 in. (4cm) square bend edges on the 2 sides
- 5 in. (13cm) splash with 1 in. (2.54cm) return on rear side
- Double panel hinged doors with recessed inner panels for extra rigidity
- TIG welded
- Exposed areas finished to match adjacent surfaces
- Entire Top is mechanically polished to a satin finish
- Hat section secured to Top reinforces and maintains level working surface
- Gussets welded to support hat sections
- Top is 14 gauge stainless steel type 304 series with galvanized understructure
- Body is 18 gauge stainless steel type 430 series
- Legs are 1.625 in. (4cm) diameter tubular stainless steel with stainless steel gussets and 1 in. (2.5cm) adjustable stainless steel bullet feet
Specifications
Specifications
| Product Type | Worktable |
| Dimensions (L x W x H) | 72 x 24 x 35 in. |
| Height (Metric) | 88.9 cm |
| Includes | Enclosed bases 5 in. backsplash |
| Length (English) | 72 in. |
| Width (English) | 24 in. |
| Weight (English) | 355 lb. |
| Width (Metric) | 60.96 cm |
| Height (English) | 35 in. |
| Length (Metric) | 180 cm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.