Learn More
Description
Includes
Necessary hardware for easy assembly
For use in ISO Class 5 to 8 cleanrooms (Class 100–100,000)
- Constructed from 16-gauge Type 304 series stainless steel
- Top with 1.625 in. rolled edge and 2.5 in. solid border dimension on front and back; sides are flat turne down
- Solid tops reinforced with welded stainless-steel hat channels
- Stainless-steel understructure has center cross bracing to maintain rigidity
- 1 in. (2.5cm) adjustable stainless-steel bullet feet
Specifications
Specifications
| Product Type | Cleanroom Table |
| Dimensions (L x W x H) | 30 x 30 x 30 in. |
| Length (Metric) | 76.2 cm |
| Weight (English) | 103 lb. |
| Width (Metric) | 76.2 cm |
| Height (Metric) | 76.2 cm |
| Height (English) | 30 in. |
| Weight (Metric) | 27.2 kg |
| Width (English) | 30 in. |
| Length (English) | 30 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.