Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Advance Tabco™ Stainless-Steel Garment Rack

Catalog No. 19999561 Shop All Advance Tabco Products
Change view
Click to view available options
Dimensions (L x W x H):
48 x 24 x 74 in. (122 x 61 x 188 cm)
72 x 24 x 74 in. (183 x 61 x 188 cm)
96 x 24 x 74 in. (244 x 61 x 188cm)
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
19-999-561 96 x 24 x 74 in. (244 x 61 x 188cm)
19-999-560 72 x 24 x 74 in. (183 x 61 x 188 cm)
19-999-558 48 x 24 x 74 in. (122 x 61 x 188 cm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19-999-561 Supplier Advance Tabco™ Supplier No. FGR8
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Specifications

Width (English) 24 in.
Width (Metric) 61 cm
Dimensions (L x W x H) 96 x 24 x 74 in. (244 x 61 x 188cm)
Length (English) 96 in.
Length (Metric) 244 cm
Material 16-gauge 304 Stainless Steel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.