Learn More
Description
Includes
All necessary hardware
- Constructed of 16-gauge Type 304 Series stainless steel
- Seat sides are flat and turned down at a 90° angle for alignment with walls or additional units
- Unique rainbow-shaped legs evenly distribute weight
- Equipped with 1 in. (2.5cm) adjustable plastic bullet feet
- Unassembled
Specifications
Specifications
| Width (Metric) | 30.5 cm |
| Height (Metric) | 45.7 cm |
| Weight (Metric) | 17.2 kg |
| Height (English) | 18 in. |
| Length (Metric) | 121.2 cm |
| Weight (English) | 38 lb. |
| Width (English) | 12 in. |
| Material | Stainless Steel |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.