Learn More
Description
- Top is furnished with 4.12cm (1.625 in.) sanitary rolled rim edges on front and back and square side edges
- To reinforce and maintain level working surface, tables are supplied with hat channels
- Pre-engineered welded angle adapters insure ease of future drawer installation
Model Specific:
SS - Series
- Aluminum die cast leg-to-shelf clamp secures shelf to leg eliminating unsightly nuts and bolts. Undershelf is adjustable
- Top: 14 gauge stainless steel type 304 series
- Shelf: 18 gauge stainless steel
- Legs: 4.12cm (1.625 in.) diameter tubular stainless steel. 2.54cm (1 in.) adjustable stainless steel bullet feet. Stainless steel gussets
TSS - Series
- Front to back Stretchers are welded to legs. Left to right
- Top: 14 gauge stainless steel type 304 series
- Stretchers: 4.12cm (1.625 in.) dia. tubular stainless steel. LEGS: 4.12cm (1.625 in.) dia. tubular stainless steel type 304 series
- 2.54cm (1 in.) adjustable stainless steel bullet feet. Stainless steel gussets. Stretcher bolted to legs and requires assembly
Specifications
Specifications
| Product Type | Worktable |
| Includes | Two hat channels |
| Height (English) | 35.5 in. |
| Length (English) | 72 in. |
| Certifications/Compliance | NSF |
| Height (Metric) | 90.17 cm |
| Length (Metric) | 182.88 cm |
| Weight (English) | 109 lb. |
| Weight (Metric) | 49.4 kg |
| Width (English) | 24 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.