Learn More
Specifications
Specifications
| Product Type | Table Mounted Shelving |
| Mounting Type | Rear Mount |
| Shelf Material | Stainless Steel (16 ga.) |
| Dimensions (L x W) | 48 x 12 in. (121.9 x 30.4 cm) |
| For Use With (Equipment) | For cleanroom tables |
| Length (English) | 48 in. |
| Length (Metric) | 121.9 cm |
| Weight (English) | 25 lb. |
| Weight (Metric) | 11.3 kg |
| Width (English) | 12 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.