Learn More
Description
- Refreshing gel
- Kills more than 99.99% of most common germs that may cause illness
- Outperforms other hand sanitizers ounce-for-ounce
- Clinically-proven to maintain skin health
Specifications
Specifications
| Product Type | Hand Sanitizer |
| Color | Clear |
| Form | Gel |
| Description | Economy Size Pump Bottle |
| Size | 2 L |
| Volume (Metric) | 2 L |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
