Learn More
Description
Calibration standards for use with Advanced osmometers
- Range from 50 to 3000 mOsm/kg
Specifications
Specifications
| Color | Clear |
| Content And Storage | Room Temperature |
| Concentration | 500 mOsm/kg |
| For Use With (Equipment) | 3D3 and 3900 osmometers |
| Type | Osmometer Calibration Standard |
| Includes | Sodium Chloride 0.15% to 9.5%, 2-Hydroxybiphenyl Sodium Salt Tetrahydrate <0.1% |
| Intended Use | Osmometer instrument calibration and quality control |
| Quantity | 1 x 110 mL |
| Form | Liquid |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
