Learn More
Description
The 4.5-inch touchscreen with intuitive user management provides easy access to 9 built-in applications and increases efficiency in your workflow. Guided leveling, multiple connectivity options and easy to clean balance features reduces time spent on routine tasks. Designed with IP43 protection and full metal housing to ensure long lasting performance. When your balance is not in use, enable the power-saving mode to reduce energy consumption and save costs.
MR Precision Balances include:
- FACT Internal Adjustment
- OIML/NTEP Approved
- 4.5 inch touchscreen
- 9 built in applications
- User management
- Guided leveling
- Statistical data analysis
- 4 interfaces: USB-A, USB-C, RS232, Ethernet
- Bluetooth option
- Full metal housing
- Overload protection
The MR Balance is the successor to the ML or ME-T Balance. See how it ranks among our balance lines:
- XPR Excellence Precision Balances
- MX Advanced Precision Balances
- MR Advanced Precision Balances
- MA Standard Precision Balances
- ME Standard Precision Balances
- LA Standard Precision Balances
Specifications
Specifications
| Connection Type | USB-A, USB-C, RS232, Ethernet |
| Capacity | 6.2 kg |
| Display Type | Color Touchscreen |
| Readability | 0.1 g |
| Material | Metal |
| Model | MR6001/A |
| Stabilization Time | 1 sec. |
| Type | Precision Balance |
| Electrical Requirements | 100/240 V, 50/60 Hz |
| Legal for Trade | Class II |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.