Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

METTLER TOLEDO Advanced MR Legal for Trade Precision Balance

Catalog No. 01804267 Shop All METTLER TOLEDO Products
Change view
Click to view available options
Model:
MR1002/A
MR2002/A
MR3002/A
MR6001/A
MR6002/A
MR603/A
Capacity:
620 g
1.2 kg
2.2 kg
3.2 kg
6.2 kg
Readability:
1 mg
10 mg
0.1 g
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model Capacity Readability
01-804-267 MR2002/A 2.2 kg 10 mg
01-804-271 MR603/A 620 g 1 mg
01-804-269 MR1002/A 1.2 kg 10 mg
01-804-265 MR3002/A 3.2 kg 10 mg
01-804-261 MR6002/A 6.2 kg 10 mg
01-804-259 MR6001/A 6.2 kg 0.1 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 01-804-267 Supplier METTLER TOLEDO Supplier No. 30666228
Add to Cart
Add to Cart

METTLER TOLEDO Advanced MR Legal for Trade Precision Balances feature a precise weigh cell and FACT automatic internal adjustment for highly accurate results.

The 4.5-inch touchscreen with intuitive user management provides easy access to 9 built-in applications and increases efficiency in your workflow. Guided leveling, multiple connectivity options and easy to clean balance features reduces time spent on routine tasks. Designed with IP43 protection and full metal housing to ensure long lasting performance. When your balance is not in use, enable the power-saving mode to reduce energy consumption and save costs.

MR Precision Balances include:

  • FACT Internal Adjustment
  • OIML/NTEP Approved
  • 4.5 inch touchscreen
  • 9 built in applications
  • User management
  • Guided leveling
  • Statistical data analysis
  • 4 interfaces: USB-A, USB-C, RS232, Ethernet
  • Bluetooth option
  • Full metal housing
  • Overload protection

The MR Balance is the successor to the ML or ME-T Balance. See how it ranks among our balance lines:

  • XPR Excellence Precision Balances
  • MX Advanced Precision Balances
  • MR Advanced Precision Balances
  • MA Standard Precision Balances
  • ME Standard Precision Balances
  • LA Standard Precision Balances
TRUSTED_SUSTAINABILITY

Specifications

Connection Type USB-A, USB-C, RS232, Ethernet
Capacity 2.2 kg
Display Type Color Touchscreen
Readability 10 mg
Material Metal
Model MR2002/A
Stabilization Time 1 sec.
Type Precision Balance
Electrical Requirements 100/240 V, 50/60 Hz
Legal for Trade Class II
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.