Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

METTLER TOLEDO Advanced MX Legal for Trade Analytical Balance

Catalog No. 01804323 Shop All METTLER TOLEDO Products
Change view
Click to view available options
Capacity:
120 g
82 g, 220 g
Model:
MX104/A
MX105/A
MX205DU/A
Readability:
0.01 mg
0.01 mg, 0.1 mg
0.1 mg
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity Model Readability
01-804-323 120 g MX104/A 0.1 mg
01-804-327 82 g, 220 g MX205DU/A 0.01 mg, 0.1 mg
01-804-325 120 g MX105/A 0.01 mg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 01-804-323 Supplier METTLER TOLEDO Supplier No. 30665141
Add to Cart
Add to Cart
Request a Quote

METTLER TOLEDO Advanced MX Legal for Trade Analytical Balances offer a brand new feature, the Backlit Draft Shield. Brightness extends over the draft shield's entire back panel providing exceptional visibility of the work area for highly precise dosing.

The stable SmartPan and high resolution weigh cell and FACT automatic internal adjustment ensure consistently accurate results. Efficient operation within the large, 7-inch touchscreen includes 8 built-in applications and statistical data analysis. When you're not using the balance, enable the power-saving mode to reduce energy usage and save costs.

All MX Analytical Balances include:

  • Backlit Draft Shield
  • FACT automatic internal adjustment
  • 7-inch touchscreen
  • 8 built-in applications
  • Statistical data analysis
  • ErgoDoor
  • OIML/NTEP approved
  • User management
  • Leveling assistant
  • StatusLight
  • 3 interfaces: USB-A, USB-C, Ethernet
  • Bluetooth option
  • LabX software
  • Full metal housing with overload protection
  • Printing and drop-to-cursor data management options

See how it ranks among our balance lines:

  • XPR Excellence Analytical Balances
  • XPR-E Essential Analytical Balances
  • MX Advanced Analytical Balances
  • MR Advanced Analytical Balances
  • MA Standard Analytical Balances
  • FE Standard Analytical Balances
  • LA Standard Analytical Balances
TRUSTED_SUSTAINABILITY

Specifications

Connection Type USB-A, USB-C, Ethernet
Capacity 120 g
Display Type Color Touchscreen
Readability 0.1 mg
Material Metal
Model MX104/A
Stabilization Time 2 sec.
Type Analytical Balance
Electrical Requirements 100/240 V, 50/60 Hz
Legal for Trade Class I
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.