Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Advanced Organic Chemistry Distillation Glassware Set, 17 Piece, 22 Interchangeable Fittings, Borosilicate Glass
SCI_ED

Catalog No. S28012 Shop All Eisco Products
Change view
Click to view available options
Quantity:
17 Pieces
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
S28012 17 Pieces
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S28012 Supplier Eisco™ Supplier No. CH0878
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Advanced Organic Chemistry Distillation Glassware Set is the ideal set for organic chemistry labs, distillation, fractional distillation, separation, purification, and synthesis.

  • Set consists of: Liebig condenser, Dropping funnel, Reduction adapter, Air Leak/Steam Inlet, Receiver Adapter, Multiple adapter, 250 mL Erlenmeyer flask, 250 mL Round bottom flask, 100 mL Round bottom flask, 50 mL Round bottom flask, 2 Stoppers (19/26), Socket Cone, 1 Stopper (24/29), Thermometer.
  • The ideal set for organic chemistry labs, distillation, fractional distillation, separation, purification, and synthesis.
  • All pieces made of 3.3 borosilicate glass that is hand blown and polished for perfect fit.
  • Metal ware stands not included in set, recommended stands are Eisco: MTST1.

Specifications

Height (English) 5 in.
Includes Liebig Condenser, Dropping Funnel, Reduction Adapter, Air Leak/Steam Inlet, Receiver Adapter, Multiple Adapter, Erlenmeyer Flask, 3 Round Bottom Flasks, 3 Stoppers, Socket Cone, Thermometer
Material Borosilicate Glass
Quantity 17 Pieces
Height (Metric) 12.7 cm
Length (English) 18 in.
Length (Metric) 45.72 cm
Width (English) 18 in.
Width (Metric) 45.72 cm
Standard Taper Joint 24/29
Sterility Non-sterile
Product Type Chemistry Kit
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.