Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Advanced Spectrometer PROMO

Catalog No. S99389PM Shop All Eisco Products
Change view
Click to view available options
Diameter (Metric):
150 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
S99389PM 150 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S99389PM Supplier Eisco™ Supplier No. PH0620PM

This instrument whilst robust enough for individual student use and also intended for more advanced work.

  • General finish of the apparatus is similar to that of the intermediate model
  • Instrument is mounted on a baseboard that fits into a polished hardwood case
  • 150 mm dia. circular scale is fixed
  • Table and telescope movements are completely independent of each other
  • Both movements can be read to 30 s of arc by means of double ended verniers
  • Both rotations have fine adjustment screws and releasing a clamping screw enables coarse adjustment by hand
  • Collimator is mounted on fixed pillar and fitted with 178 mm
  • Achromatic objective has 32 mm clear aperture
  • Telescope is mounted on movable pillar and fitted with 178 mm
  • Fitted with x15 Ramsden eyepiece and glass cross line graticule
  • Prism table is marked with lines to assist placing the prism with respect to the table leveling screws and has interchangeable clamping units for the prism and a diffraction grating

Specifications

Product Type Spectrometer (Advanced)
Scale Circular
For Use With (Application) For individual student use also intended for more advanced work
Includes Grating and holder, prism, illuminated magnifier, autocollimation mirror and detailed instruction manual supplied in Wooden carrying case
Diameter (Metric) 150 mm
Dimensions (L x W x H) 19.29 x 14.17 x 14.17 in. (49 x 36 x 36cm)
Height (English) 14.17 in.
Height (Metric) 36 cm
Length (English) 19.29 in.
Length (Metric) 49 cm
Width (English) 14.17 in.
Width (Metric) 36 cm
Weight (English) 30.07 lb.
Weight (Metric) 13.64 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.