Learn More
Greiner Bio-One Advanced TC Treated Suspension Cell Culture Flasks with Filter Screw Cap
Shop All Greiner Bio-One Products

Description
- Made of high-grade polystyrene
- Free of detectable DNases, RNases, human DNA, endotoxins and are non-cytotoxic
- Stacking rim on the top of the flasks ensures firm standing and easy stackability in the incubator
- Printed graduation for easier filling on both sides
- Provides homogeneous and optimized cell growth
Specifications
Specifications
| Certifications/Compliance | Free of detectable DNase/RNase, human DNA and pyrogens; Contents non-cytotoxic |
| Closure Color | Blue |
| Closure Material | HDPE |
| Capacity (Metric) | 550 mL |
| Material | Polystyrene |
| Neck Style | Canted |
| No. per Case | 50 |
| No. per Pack | 5 |
| Surface Coating | Tissue Culture Treated |
| Graduated | Yes |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.