Learn More
- Home
- Products
- Tubing
- Rubber and Silicone Tubing
- NewAge Industries AdvantaFlex Biopharmaceutical Grade TPE Tubing
NewAge Industries AdvantaFlex Biopharmaceutical Grade TPE Tubing
Catalog No. 014815417| Catalog No. | Overall Length (English) | Diameter (English) Inner | Diameter (English) Outer | Packaging Quantity |
|---|---|---|---|---|
| 01-481-5417 | 50 ft. | 0.25 in. | 0.44 in. | 1 Length of Tubing |
| 01-481-5407 | 100 ft. | 0.13 in. | 0.25 in. | 1 Length of Tubing |
| 01-481-5389 | 50 ft. | 0.13 in. | 0.25 in. | 1 Length of Tubing |
| 01-481-5390 | 500 ft. | 0.13 in. | 0.25 in. | 1 Spool |
| 01-481-5458 | 100 ft. | 0.19 in. | 0.31 in. | 1 Length of Tubing |
| 01-481-5449 | 50 ft. | 0.19 in. | 0.31 in. | 1 Length of Tubing |
| 01-481-5427 | 100 ft. | 0.19 in. | 0.38 in. | 1 Length of Tubing |
| 01-481-5373 | 50 ft. | 0.19 in. | 0.38 in. | 1 Length of Tubing |
| 01-481-5379 | 100 ft. | 0.25 in. | 0.38 in. | 1 Length of Tubing |
| 01-481-5380 | 50 ft. | 0.25 in. | 0.38 in. | 1 Length of Tubing |
| 01-481-5416 | 100 ft. | 0.25 in. | 0.44 in. | 1 Length of Tubing |
| 01-481-5455 | 300 ft. | 0.25 in. | 0.44 in. | 1 Spool |
| 01-481-5418 | 50 ft. | 0.25 in. | 0.5 in. | 1 Length of Tubing |
| 01-481-5435 | 50 ft. | 0.31 in. | 0.44 in. | 1 Length of Tubing |
| 01-481-5465 | 50 ft. | 0.31 in. | 0.5 in. | 1 Length of Tubing |
| 01-481-5419 | 100 ft. | 0.38 in. | 0.5 in. | 1 Length of Tubing |
| 01-481-5408 | 50 ft. | 0.38 in. | 0.56 in. | 1 Length of Tubing |
| 01-481-5428 | 100 ft. | 0.38 in. | 0.63 in. | 1 Length of Tubing |
| 01-481-5409 | 150 ft. | 0.38 in. | 0.63 in. | 1 Spool |
| 01-481-5450 | 50 ft. | 0.38 in. | 0.63 in. | 1 Length of Tubing |
| 01-481-5391 | 100 ft. | 0.5 in. | 0.75 in. | 1 Length of Tubing |
| 01-481-5459 | 100 ft. | 0.5 in. | 0.75 in. | 1 Spool |
| 01-481-5374 | 50 ft. | 0.5 in. | 0.75 in. | 1 Length of Tubing |
| 01-481-5460 | 100 ft. | 0.63 in. | 0.88 in. | 1 Length of Tubing |
| 01-481-5413 | 50 ft. | 0.63 in. | 0.88 in. | 1 Length of Tubing |
| 01-481-5414 | 100 ft. | 0.75 in. | 1 in. | 1 Length of Tubing |
| 01-481-5431 | 50 ft. | 0.75 in. | 1 in. | 1 Length of Tubing |
| 01-481-5378 | 75 ft. | 0.75 in. | 1 in. | 1 Spool |
| 01-481-5397 | 100 ft. | 0.75 in. | 1.13 in. | 1 Length of Tubing |
| 01-481-5415 | 25 ft. | 1 in. | 1.38 in. | 1 Length of Tubing |
Description
AdvantaFlex APAF is a translucent Thermoplastic Elastomer (TPE) single-use tubing specifically designed for fluid transfer in critical pharmaceutical and biopharmaceutical applications, where reliability, safety, and sustainability are top priorities. With its sealable and weldable properties, AdvantaFlex tubing is the material of choice in various configurations, including over-molding applications, ensuring optimal fluid management integrity. Even after sterilization, AdvantaFlex maintains its physical properties and translucency while resisting kinking, making it an ideal choice for quality and performance.
Specifications
Specifications
| Autoclavable | Autoclavable |
| Diameter (English) Inner | 0.25 in. |
| Diameter (Metric) Inner | 6.35 mm |
| Material | TPE |
| Diameter (English) Outer | 0.44 in. |
| Diameter (Metric) Outer | 11.13 mm |
| Overall Length (English) | 50 ft. |
| Overall Length (Metric) | 15.24 m |
| Packaging Quantity | 1 Length of Tubing |
| Color | Translucent |
| Product Type | Tubing |
| Show More Show Less |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.