Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

American Diagnostic Corporation ADVANTAGE 6021N BP DEVICE
SDP

Supplier:  American Diagnostic Corporation 6021N

Encompass_Preferred

The 6021N features:Measures systolic, diastolic pressure, and pulseBritish Hypertension Society (BHS) AA rating ensures unrivaled accuracySmart Logic™ Technology determines ideal inflation levelIrregular Heartbeat detectorAutomatic inflation and deflation controlRecalls last 99 readings with date and time stamp for two usersSelf-adjusting extended range latex-free D-Bar cuff fits arm ranges from 8.7” to 16.5” (22 cm to 42 cm)Auto-offNot made with natural rubber latex4 “AA” batteries includedDeluxe Storage caseOptional AC adapter (sold separately)Meets or exceeds EN 1060-1, and EN 1060-35 Year Warranty

Catalog No. NC1923642


May include imposed supplier surcharges.
Only null left
Add to Cart

Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.