Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Motic™ AE31E Inverted Microscope with FITC and TRITC Filter Fluorescence Bundle

Catalog No. 01257539 Shop All Motic Group Products
Change view
Click to view available options
Head Style:
Siedentopf Trinocular, 360° Swiveling
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Head Style
01-257-539 Siedentopf Trinocular, 360° Swiveling
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01-257-539 Supplier Motic™ Supplier No. 1100100200842
Add to Cart
Add to Cart
Request a Quote

This new Fluorescence Bundle includes our AE31E LED Trinocular Inverted Microscope with objectives, stage, Petri Dish Holders, Complete EPI-Fluorescence Attachment, EGFP/FITC/Cy2/AlexaFluor 488 and TRITC/Cy3/TagRFP/AlexaFluor 546 filters.

  • The AE31E offers functionality with an ergonomic design
  • Designed robustly for the rigors of everyday use
  • The head guarantees a fatigue-free viewing angle, while the Siedentopf 'butterfly' movement offers 60 mm of interpupillary adjustment for individual positioning
  • Both eyepieces are equipped with Diopter Adjustment
  • Includes: AE31E LED Trinocular Inverted Microscope, CCIS Plan Achromat LWD Objective PL 4X, CCIS Plan Achromat Phase LWD Objectives PL 10X and PL 40X, Universal Mechanical Stage, 3 sizes of Petri Dish Holders, Complete EPI-Fluorescence Attachment, EGFP/FITC/Cy2/AlexaFluor 488 and TRITC/Cy3/TagRFP/AlexaFluor 546
  • One condenser phase ring (Ph1) covers both the phase objective magnifications, 10X and 40X
  • 3W LED light source is standard on the AE31E and offers full interchangeability with different color temperature modules (4500K, 6000K)
  • 100W Mercury lamp light source is standard for the fluorescence module
  • Koehler illumination with intensity control

Create a digital environment with Moticam: digitize your lab with our Moticam solutions. View your samples on your computer, your tablet or smartphone, a TV screen or a projector. View, capture, edit, measure, make reports or share your work with ease with anyone in just a few clicks. Motic™'s software solutions are included in the packages and offer a user-friendly interface, making data sharing possible in a collaborative environment, encouraging teamwork and collective learning experiences.

Specifications

Magnification Power 40X, 100X, 400X
Objective Types Plan Achromatic, Plan Phase
For Use With (Application) Routine Microbiology Applications in Clinical, Pharmaceutical, and University Laboratories
Nosepiece Side facing Quintuple
Filter Type FITC, TRITC
Eyepiece WF 10X/22 mm
Lighting Type Scope is 3W LED, Fluorescence is 100 W Mercury
Head Style Siedentopf Trinocular, 360° Swiveling
Camera Type Camera ready, no camera included
Display Type None
Model AE31E
Product Type Inverted Fluorescent Microscope
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.