Learn More
Description
The ZOLL AED Plus™ is fully compliant with AHA/ERC 2010 Guidelines.The AED Plus is the first and only Full-Rescue AED that provides Real CPR Help™ for rate and depth of chest compressions during CPR. The AED Plus guides rescuers through the complete Chain of Survival helping all sudden cardiac arrest victims, not just those who need a shock.
Features
- Real CPR Help™ - provides real-time feedback on both depth and rate of chest compressions during CPR
- Complete Chain of Survival support — for Early Access (to emergency response personnel), Early CPR, Early Defibrillation and Early Advanced Care (pre-hospital and EMS responders)
- Help for all Sudden Cardiac Arrest (SCA) victims — including cases where shock is not required
- One-piece adult electrode pad (CPR-D-padz™) — for fast and accurate placement
- Uses consumer lithium camera batteries — readily available
- Intelligent Pediatric Capability — include voice and text prompts that signal proper connection of the pedi-padz™ II electrodes for children up to eight years of age
- Rectilinear Biphasic™ Waveform — delivers improved efficacy with lower energy; offers clinically superior results vs. monophasic wavefroms and provides more average current to high impedance patients vs. other biphasic waveforms
- En-Pro™ AED Program Management — monitors and facilitates changes to AED Program components
Specifications
Specifications
| Product Type | AED Plus Package |
| Display Type | LCD |
| Energy Range | 120, 150, 200 J |
| Includes | AED Plus with PlusTrac1 |
| For Use With (Application) | Provides both defibrillation and help with CPR in a cardiac arrest |
| Height (English) | 5.25 in. |
| Height (Metric) | 13.3 cm |
| Weight (English) | 6.7 lb. |
| Weight (Metric) | 3.1 kg |
| Width (English) | 9.5 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.