Learn More
Description
- Technologically advanced filter barrier pipette tips
- Ideal for DNA amplification and microbiological applications where trace contamination can invalidate results
- Filter allows free passage of air while preventing cross-contamination by blocking the passage of aerosols or liquids
- Nonpyrogenic, clear polyethylene filters are free from DNA inhibitors and leachable additives
- Every filter is inserted into the tip robotically to ensure freedom from nuclease contamination
- Packaged in sealed-bottom racks with lids to prevent contamination
- Wide variety of tip styles available in a range of packaging quantities:
- Maxymum Recovery™ technology provides excellent accuracy and prevents wastage of precious samples
- Wide bore tips are ideal for pipetting viscous materials, genomic DNA or delicate cell cultures
Order Info
Available in bulk or racked formats.
Certifications
Certified RNase-, DNase- and Pyrogen free
Specifications
Specifications
| Volume (Metric) | 15 to 1250 μL |
| Volume (Metric) Dispensing | 15 to 1250 μL |
| Filtered | Filtered |
| Sterility | Sterile |
| Color | Clear |
| Certifications/Compliance | ISO 13485 |
| Clean Claims | DNase, RNase, and Pyrogen Free |
| For Use With (Application) | Robotic Liquid Handling, Matrix Impact Pipettors |
| Format | Rack |
| Tip Style | Matrix-style |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.