Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Abbott™ Afinion™ HbA1c Test Dx

Catalog No. 23050107 Shop All Abbott Rapid Diagnostics Products
Change view
Click to view available options
Quantity:
15/Pk.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
23-050-107 15/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 23-050-107 Supplier Abbott™ Supplier No. 1116794
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

A test for quantitative determination of Glycated Hemoglobin (HbA1c) in Human Whole Blood; Used to monitor metabolic control in patients with diabetes. Afinion™ HbA1c Dx Test can also aid in the diagnosis of diabetes or to help identify patients who may be at risk for developing the disease.

  • Immediate point of care HbA1c results for efficient monitoring of glycemic control
  • Ready-to-use controls in two levels
  • Capillary and venous whole blood sample material
  • 1.5 μL sample volume
  • Measuring range: 4% to 15% HbA1c
  • Storage: Up to 3 months at Room Temperature

Specifications

Content And Storage Up to 3 months (at Room Temperature)
Description NGSP and IFCC Certified
Sample Type Capillary Blood or Anticoagulated Venous Blood (EDTA)
Type HbA1c Dx In Vitro Diagnostic Test
Methods Compatibility Traceable to the IFCC Reference Method
Quantity 15/Pk.
Range 4% to 15% HbA1c
Sample Size 1.5 μL
Test Time 3 min.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.