Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Axygen™ Agarose MS

Catalog No. 14223084 Shop All Axygen Products
Change view
Click to view available options
Quantity:
50 g
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
14-223-084 50 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 14-223-084 Supplier Axygen™ Supplier No. AGRMS50
This item is not returnable. View return policy

Axygen™ Agarose MS Molecular screening agarose for improved resolution of DNA fragments with 500bp or less, especially primer-sized fragments.

  • Sharp finely-resolved bands
  • High resolution of short PCR products and DNA fragments for improved clarity of the gel, enhancing visibility
  • Stronger gel structure and higher gel strength for better handling
  • The chances of gels breaking or cracking are greatly minimized, even at lower concentrations
  • High gel strength allows use in blotting
  • Low DNA binding for easy recovery
  • At a 3% concentration, Agarose MS gives a resolution of DNA fragments similar to gels made with polyacrylamide at concentrations of 8%
TRUSTED_SUSTAINABILITY

Specifications

Dnase Free Yes
For Use With (Application) Improved resolution of DNA fragments with 500bp or less, especially primer sized fragment
Material Agarose
Melting Temperature ≥65.5°C
Quantity 50 g
RNase Free Yes
Storage Requirements 15° to 25°C
Product Type MS Agarose Gel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.