Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Aggressive Adhesive Multi-Purpose Polyester Labels

Catalog No. 17607701 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
0.625 x 50 ft.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
17-607-701 0.625 x 50 ft.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-607-701 Supplier Brady™ Supplier No. M7C625422
Add to Cart
Add to Cart

Thermal transfer printable, glossy Permanent Polyester (B-422) labels are ideal for use in all commercial and industrial applications.

Thermal transfer printable, glossy Permanent Polyester (B-422) labels are ideal for use in all commercial and industrial applications.

  • Aggressive adhesive good for powder-coated and textured flat surfaces including low surface energy plastics.
  • Designed to withstand exposure to numerous solvents. UL approved, CSA accepted.
  • Service temperature of -40 to 212° F (-40 to 100° C).
  • Brady Authentic materials work seamlessly with Brady printers for improved printer and material communication, seamless mobile app interaction, and better performance and reliability.
  • A ribbon is required to print this material.
  • Use Part Number M7-R6000.

Specifications

Autoclavable Not Autoclavable
Adhesive Type Permanent Acrylic
Coating None
Color White
Finish Gloss
Format Die-cut
Material Polyester
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
Dimensions (L x W) 0.625 x 50 ft.
Length (English) 50 ft.
Width (English) 0.625 in.
Width (Metric) 15.88 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.