Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Aggressive Adhesive Multipurpose Nylon Flag Labels

Catalog No. 17012140 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
25.40 mm (W) x 57.15 mm (H)
38.10 mm (W) x 31.75 mm (H)
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
17-012-140 38.10 mm (W) x 31.75 mm (H)
17-012-159 25.40 mm (W) x 57.15 mm (H)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 17-012-140 Supplier Brady™ Supplier No. M5152499
Add to Cart
Add to Cart

The B-499 nylon cloth label is made of tough and versatile, general-purpose label material. Print almost anywhere with a Brady™ portable label printer.

  • Ideal for labeling tightly-curved surfaces such as wires and cables, as well as general-purpose lab, equipment panels, faceplates and terminal blocks
  • Designed to withstand extreme temperatures, chemicals, greases, oils, cleaners and detergents
  • Permanent adhesive labels that stick to smooth, rough and powder-coated surfaces alike

Specifications

Certifications/Compliance UL Recognised;CSA Accepted;Halogen Free (DIN VDE 0472/part 815) Approvals are for White material only Compliant with Directive 2011/65/EU and 2015/863
Adhesive Type Permanent Acrylic
Color White
Finish Matte
Format Die-cut
Material Nylon Cloth
Product Type Label
Sterility Non-sterile
For Use With (Application) Component and equipment labelling;Electrical labelling;General identification;Warehouse marking;Wire and cable labelling
For Use With (Equipment) BMP51;BMP53;M511;M510
Quantity 160
Temperature Range (English) -40°F to 194°F
Temperature Range (Metric) -40°C to 90°C
Thickness (English) 0.0065 in
Thickness (Metric) 0.166 mm
Dimensions (L x W) 38.10 mm (W) x 31.75 mm (H)
Length (English) 1.25 in.
Width (English) 1.5 in
Width (Metric) 38.10 mm
Height (English) 1.25 in
Height (Metric) 31.75 mm
Alternate Part Number M5-152-499
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.