Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Aggressive Adhesive Multipurpose Nylon Laboratory Labels with Vial Top for M6/M7 Printers

Catalog No. 17011615 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
0.375 x 1 in.
0.5 x 0.9 in.
0.5 x 1 in.
Diameter (English):
0.375 in.
0.5 in.
For Use With (Equipment):
M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter)
M710, BMP71
Height (Metric):
9.53 mm
12.7 mm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Diameter (English) For Use With (Equipment) Height (Metric)
17-011-615 0.375 x 1 in. 0.375 in. M710, BMP71 9.53 mm
17-011-886 0.375 x 1 in. 0.375 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) 9.53 mm
17-004-870 0.5 x 1 in. 0.375 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) 12.7 mm
17-004-771 0.5 x 0.9 in. 0.5 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) 12.7 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 17-011-615 Supplier Brady™ Supplier No. M798499
Add to Cart
Add to Cart

Nylon cloth wrap-around labels are highly pliable to conform to tightly curved surfaces such as vials.

  • Matte polyamide coated nylon cloth material has a permanent acrylic adhesive and is thermal transfer printable
  • Low-profile material that adheres to surfaces that are smooth, rough or powder coated, as well as to irregular surfaces or surfaces with low surface energy
  • UL approved, CSA accepted
  • Service temperature of -40°C to 90°C (-40°F to 193°F)
  • Made of B-499 nylon material

Specifications

Autoclavable Autoclavable
Certifications/Compliance Halogen-free (DIN VDE 0472 Part 815)
Adhesive Type Permanent Acrylic
Coating None
Color White
Finish Matte
Format Die-cut
Material Nylon
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) Laboratory Labeling
For Use With (Equipment) M710, BMP71
Latex Free No
Quantity 500 Labels
Shape Rectangle
Temperature Range (English) -40°F to +194°F
Temperature Range (Metric) -40°C to +90°C
Thickness (English) 0.0065 in.
Thickness (Metric) 0.166 mm
Dimensions (L x W) 0.375 x 1 in.
Length (English) 0.375 in.
Width (English) 1 in.
Width (Metric) 25.4 mm
Height (Metric) 9.53 mm
Diameter (English) 0.375 in.
Diameter (Metric) 9.53 mm
Alternate Part Number M7-98-499
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.