Learn More
Thermo Scientific™ AH-629 17 mL Swinging Bucket Rotor for WX+ Ultraspeed Centrifuges
Shop All Thermo Scientific Products

Description
Process samples at 29,000rpm with the Thermo Scientific™ AH-629 6 x 17mL Swinging Bucket Rotor.
- Maximum capacity: 6 × 17mL (0.1L)
- Max. speed/RCF: 29,000rpm/155,846 x g
Ordering Information:
Order 36mL buckets (6) (52035), ultracrimp/clearcrimp sealing tool (03920), crimp gauge replacement (03919), extra plugs and caps (03046), tube removal tool (12826), tube racks (2) (03327) separately.
Includes:
Rotor stand, vacuum grease, lubricant, 17mL buckets (6), extra overspeed decal (29,000 rpm), bucket O-ring (6), bucket rack, ultracentrifuge rotor log book, instruction manual
Compatible with:
Thermo Scientific™ Sorvall™ WX Ultra Series Floor Model Centrifuge
Recommended for:
Rate zonal isolation of viruses and subcellular particles
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Description | AH-629 Swinging Bucket Aluminum Rotor (6 x 17mL) |
| Material | Aluminum |
| Type | Swinging Bucket Rotor |
| Capacity | 6 x 17 mL |
| Max. RCF | 155,846 x g |
| Max. Speed | 29,000 rpm |
| Radius (Metric) | 165.9 mm |
| Radius (Metric) Min. | 64.5 mm |
| K Factor | 284 |
| Max. Tube Length | 102 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.