Learn More
Description
Facilitate large volume particle isolations using Thermo Scientific™ AH-629 6 x 36mL Swinging Bucket Rotor.
- Swinging bucket aluminum made rotor
- Maximum capacity: 6 × 36mL (0.21L)
- Max. speed/RCF: 29,000rpm/151,243 x g
- K factor: 242
- Angle: 90°
Ordering Information:
Order 17mL buckets (six) (52030), ultracrimp/clearcrimp sealing tool (03920), crimp gauge replacement (03919), extra plugs and caps (03047), tube removal tool (12826), tube racks (two) (03539) separately. Contact your sales representative for information.
Compatible with:
Thermo Scientific™ Sorvall™ WX Ultra Series Floor Model Centrifuge
Recommended for:
Large volume viral and subcellular particle isolations, RNA pelleting.
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Description | AH-629 (36mL) Swinging Bucket Rotor |
| Material | Aluminum |
| Type | Swinging Bucket Rotor |
| Capacity | 6 x 36 mL |
| Max. RCF | 151,243 x g |
| Max. Speed | 29,000 rpm |
| Radius (Metric) | 161 mm |
| Radius (Metric) Min. | 72.1 mm |
| K Factor | 242 |
| Max. Tube Length | 89 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
