Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ AH-650 Swinging Bucket Rotor for WX+ Ultraspeed Centrifuges
GSA_VA

Catalog No. 54294 Shop All Thermo Scientific Products
Change view
Click to view available options
Capacity:
6 x 5 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
54-294 6 x 5 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 54-294 Supplier Thermo Scientific™ Supplier No. 54294
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Process samples effectively with the Thermo Scientific™ AH-650 6 x 5mL Swinging Bucket Rotor.

Specifications
  • Swinging bucket aluminum rotor
  • Capacity: 6 × 5mL (0.03L)
  • Max. speed/RCF: 50,000rpm/296,005 x g
  • K factor: 53
  • Angle: 90°

Ordering Information:

Order ultracrimp/clearcrimp sealing tool (03920), crimp gauge replacement (03919), ultracrimp plugs and caps (03044), tube removal tool (12826), ultracrimp tube racks (03730) separately. Contact your sales representative for information

Compatible with:

Thermo Scientific™ Sorvall™ WX Ultra Series Floor Model Centrifuge

Recommended for:

Rate zonal isolation of proteins and RNA.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Description AH-650 Swinging Bucket Rotor
Material Aluminum
Type Swinging Bucket Rotor
Capacity 6 x 5 mL
Max. RCF 296,005 x g
Max. Speed 50,000 rpm
Radius (Metric) 106 mm
Radius (Metric) Min. 62.8 mm
K Factor 53
Max. Tube Length 51 mm
Max. Tube Diameter 13 mm
Net Weight 6.6 lb. (3 kg)
For Use With (Equipment) Thermo Scientific™ Sorvall™ WX ultraCentrifuges
Angle 90°
Avg. RCF 235,687 x g
Min. RCF 175,369 x g
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.