Learn More
AIMS™ Thermo Controlled Surgery Platform
Description
Thermo-controlled surgery platform easily maintains animal body temperature during surgery with use of four space gels for continuous heat, two space blankets to retain heat, and a thermo reflector and turbo heat sink to maximize heat transfer. Thermo-controlled recovery pad enhances animal recovery with use of six space gels for continuous heat, four space blankets to retain heat, as well as a thermo reflector and turbo heat sink. Pad will not overheat or burn animal and does not require electricity or a bulky water bath.
- Non-obstructive rimless magnifying glass with main lens magnification of 2.3X and inset lens, 4.0X
- Two flexible LED lights
- Universal input AC power supply: 100-240V 50/60Hz
- Non-skid feet provide added stability
- Dimensions: 9 x 13.5 in. (22.9 x 34.3cm)
Specifications
Specifications
| For Use With (Application) | Surgery, Micro Manipulations and General Micro Utility Platform (organ inspections and dissections) |
| Type | Space Gel Pad |
| For Use With (Equipment) | Thermo control surgery platform |
| Temperature (English) Range | 130°F |
| Temperature (Metric) Range | 54.44°C |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.