Learn More
MP Biomedicals AIN-76 D-40, Powder
AIN-76C diet with 40% corn starch and 25% sucrose.
$879.00 - $3307.00
Specifications
Product Type | Animal Diet |
---|---|
Autoclavable | Autoclavable |
Disposable | Single-use |
Format | Powder |
Sterility | Non-sterile |
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
MP296035610
|
MP Biomedicals
0296035610 |
10 kg |
Each for $879.00
|
|
|||||
MP296035620
|
MP Biomedicals
0296035620 |
20 kg |
Each for $1,521.00
|
|
|||||
MP296035650
|
MP Biomedicals
0296035650 |
50 kg |
Each for $3,307.00
|
|
|||||
Description
AIN-76C diet with 40% corn starch and 25% sucrose. AIN-76 diet was made to stabilize the mice diet and increase animal growth, appearance and survival. The addition of sucrose causes a cascading effect in mice that lead to poorer health. Antioxidants are added to the corn oil to increase health of subjects.
Specifications
Animal Diet | |
Single-use | |
Non-sterile | |
1 ft. |
Autoclavable | |
Powder | |
Room Temperature | |
0.3048 m |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.