Learn More
Description
- TEFC, totally enclosed, fan-cooled
- Subfractional, 1/45hp motor
- ON/OFF switch for convenient control
- Pumphead Materials: Dacrontrademark (TM)-reinforced Vitontrademark (TM), Valoxtrademark (TM), PTFE, and polyethylene components
Warranty and Services
None
Specifications
Specifications
| Max. Vacuum | 508 mmHG |
| Control | ON/OFF Switch |
| Horsepower | Sub-Fractional, 1/45 HP |
| Motor Type | TEFC |
| Shipping Weight (English) | 7 lb. |
| Shipping Weight (Metric) | 3.2 kg |
| Motor Speed | 1550 rpm |
| Certifications/Compliance | UL, cUL, and CE (230 V only) |
| Electrical Requirements | 115 V 60 Hz |
| Dimensions (L x W x H) | 8 x 4 x 5.5 in. (20 x 10 x 14 cm) |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.