Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Air Coil Solenoid
SDPSCI_ED

Catalog No. S27767 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Grade:
5+
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Grade
S27767 5+
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S27767 Supplier United Scientific™ Supplier No. ACS001
Add to Cart
Add to Cart

Air Coil Solenoid for investigating the magnetic field of a coil and for the current balance experiment.

  • For investigating the magnetic field of a coil and conducting current balance experiments.
  • Clear acrylic former with 90 mm diameter for easy viewing.
  • Convenient plug mechanism allows for simple winding adjustment of 100 to 500 turns.
  • Coil resistance of 4 Ω per 100 windings.
  • Can carry up to 1.5 A of current in a 100-turn segment.

Specifications

Material Acrylic
Shape Rectangular
For Use With (Application) Current Balance Experiment
Grade 5+
Color Clear
Diameter (Metric) Outside 90 mm
Diameter (English) Outside 3.5 in.
Product Type Solenoid
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.