Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Air Systems™ Economical SCBA Cylinder Rack
SDP

Catalog No. 19806416 Shop All Air Systems International Products
Encompass
Click to view available options
:
SCBA/SCUBA Cylinder Rack; Holds upto four cylinders

Catalog No. 19-806-416

Supplier: Air Systems™ TR4

Only null left
Add to Cart
Add to Cart

Steel wire rack holds upto four SCBA cylinders.

  • Steel wire basket
  • Floor mountable
  • Dimensions: 86.4L × 22.2W × 27.9cm H (34 × 8.75 × 11 in.)

Specifications

Product Type SCBA Cylinder Rack
Color Black
Device Holds 4 Cylinders
Material Steel
Model TR-4
Dimensions (L x W x H) 34 x 8.75 x 11 in. (86.4 x 22.2 x 27.94 cm)
Length (English) 34 in.
Length (Metric) 86.4 cm
Width (English) 8.75 in.
Width (Metric) 22.2 cm
Height (English) 11 in.
Height (Metric) 27.94 cm
Show More Show Less
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.