Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Air Track and Accessories
SDPSCI_ED

Catalog No. S139506 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Width (Metric):
150 cm
200 cm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (Metric)
S139506 150 cm
S139507 200 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. S139506 Supplier United Scientific™ Supplier No. ATRK01
Add to Cart
Add to Cart
This item is not returnable. View return policy

Air Track kit that includes a large collection of accessories.

Investigate speed, acceleration and force in linear motion; momentum and energy in collisions; and characteristics of harmonic oscillators.

  • This air track is constructed of high quality aluminum alloy and has the advantages of being both lightweight and highly durable
  • Precision machining provides a smooth surface and high linearity
  • It includes a comprehensive accessory package for experiments in linear motion
  • The track length is available in 150 cm or 200 cm, and it is straight to better than 0.1 mm throughout
  • Includes activity guide
  • NOTE: This item requires an air source, item QAS001 or QAS001-V, and a digital timer with photogates, item DTPHG1 (not included)

Specifications

Grade 5 to 12
Format Kit
Width (English) 59 in.
Width (Metric) 150 cm
Languages English
Subject Physics

Warning: Cancer and reproductive harm

Prop 65

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.