Learn More
Description
Construction
- Deck or Wall-Mounted Laboratory air valve options with turn-on/off valve and serrated hose fitting
- Mounted to the workstation
- Max pressure: 75 PSI
- Lever-activated airflow
Dimensions
- 5.8 L x 3.9 H x 1.9 in. (Base Diameter)
- 3/8 in. inlet
Materials
- Male 3/8 in. forged brass serrated inline nozzle with lever activation
Environmental Conditions
- Max Temperature: 52°C
- Min. Temperature: 0°C
Options and Accessories
- OA-101-DM: Deck Mount option
- OA-101-WM: Wall Mount option
Specifications
Specifications
| Product Type | Air Valve |
| For Use With (Equipment) | Deck Mount |
| Height (English) | 3.9 in. |
| Length (English) | 5.8 in. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
