Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

AirClean™ Systems Identification Workstation Series Ductless Fume Hood
SDP

Catalog No. 361016457 Shop All AirClean Systems Products
Change view
Click to view available options
Dimensions (D x W x H):
66 x 119.3 x 88.9 cm
66 x 149.8 x 88.9 cm
66 x 180.3 x 88.9 cm
66 x 88.9 x 88.9 cm
Width (English):
36 in.
48 in.
60 in.
72 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (D x W x H) Width (English)
36-101-6457 66 x 88.9 x 88.9 cm 36 in.
36-100-4284 66 x 180.3 x 88.9 cm 72 in.
36-101-8784 66 x 149.8 x 88.9 cm 60 in.
36-101-6458 66 x 119.3 x 88.9 cm 48 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Requires an air filter in order to operate. Air filter must be purchased separately.
Catalog No. 36-101-6457 Supplier AirClean™ Systems Supplier No. AC3000
Add to Cart
Add to Cart
Request a Quote
Requires an air filter in order to operate. Air filter must be purchased separately.

The Airclean Identification Workstation Series Ductless Fume Hood helps protect operator from toxic gases such as methanol, xylene and acetone, residual cyanoacrylate and carbon-based powders used in routine forensic analysis.

  • Available in two-speed controller model or with AirSafe™ controller
  • AirSafe controller automatically monitors and displays airflow face velocity on alphanumeric display and detects when to change bonded carbon and HEPA filters
  • Two-speed model
  • Lower sash is outfitted with electromagnetic controller that senses when sash is lifted
  • When sash is raised, blower increases velocity to compensate for additional opening
  • Structural polypropylene
  • Horizontal baffles promotes airflow pattern throughout hood
  • High-capacity bonded carbon filter for common forensic chemicals
  • HEPA filter removes powders at 99.997% efficiency at 0.3 microns
  • Easily cleaned to prevent cross-contamination between cases and evidence
  • 30 w integral fluorescent light
  • Adequate workspace to allow for superglue tank to be placed inside
  • All units operate from standard 110V or 220V electrical outlet
  • Optional clear back panel, sides, hanging bar and clips available

Compliance

Meet and exceed OSHA and ANSI Z9.5 standards and guidelines.

Specifications

Filter Type HEPA
Certifications/Compliance OSHA, ANSI Z9.5
Dimensions (D x W x H) 66 x 88.9 x 88.9 cm
For Use With (Application) Protect both the operator and the environment by filtering toxic fumes, vapors, or gases through AirClean Systems proprietary bonded carbon filtration before returning clean air to the room.
Height (English) 54 in.
Height (English) Interior 35 in.
Height (Metric) 137.16 cm
Height (Metric) Interior 88.9 cm
Voltage 110/220 V
Width (English) 36 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.