Learn More
AirClean™ Systems Identification Workstation Series Ductless Fume Hood
Shop All AirClean Systems Products

Description
- Available in two-speed controller model or with AirSafe™ controller
- AirSafe controller automatically monitors and displays airflow face velocity on alphanumeric display and detects when to change bonded carbon and HEPA filters
- Two-speed model
- Lower sash is outfitted with electromagnetic controller that senses when sash is lifted
- When sash is raised, blower increases velocity to compensate for additional opening
- Structural polypropylene
- Horizontal baffles promotes airflow pattern throughout hood
- High-capacity bonded carbon filter for common forensic chemicals
- HEPA filter removes powders at 99.997% efficiency at 0.3 microns
- Easily cleaned to prevent cross-contamination between cases and evidence
- 30 w integral fluorescent light
- Adequate workspace to allow for superglue tank to be placed inside
- All units operate from standard 110V or 220V electrical outlet
- Optional clear back panel, sides, hanging bar and clips available
Compliance
Meet and exceed OSHA and ANSI Z9.5 standards and guidelines.
Specifications
Specifications
| Filter Type | HEPA |
| Certifications/Compliance | OSHA, ANSI Z9.5 |
| Dimensions (D x W x H) | 66 x 119.3 x 88.9 cm |
| For Use With (Application) | Protect both the operator and the environment by filtering toxic fumes, vapors, or gases through AirClean Systems proprietary bonded carbon filtration before returning clean air to the room. |
| Height (English) | 54 in. |
| Height (English) Interior | 35 in. |
| Height (Metric) | 137.16 cm |
| Height (Metric) Interior | 88.9 cm |
| Voltage | 110/220 V |
| Width (English) | 48 in. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.