Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

AirClean™ Systems Polypropylene Ductless Fume Hood, Sliding Sash
SDP

Catalog No. 361018800 Shop All AirClean Systems Products
Change view
Click to view available options
Dimensions (D x W x H):
63.5 x 111.7 x 91.4 cm
63.5 x 167.6 x 91.4 cm
63.5 x 228.6 x 91.4 cm
63.5 x 76.2 x 91.4 cm
78.7 x 111.7 x 91.4 cm
78.7 x 167.6 x 91.4 cm
78.7 x 228.6 x 91.4 cm
78.7 x 76.2 x 91.4 cm
Width (English):
36 in.
50 in.
72 in.
96 in.
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (D x W x H) Width (English)
36-101-8800 78.7 x 167.6 x 91.4 cm 72 in.
36-101-8795 63.5 x 76.2 x 91.4 cm 36 in.
36-101-8797 63.5 x 111.7 x 91.4 cm 50 in.
36-101-8799 63.5 x 167.6 x 91.4 cm 72 in.
36-101-8796 78.7 x 76.2 x 91.4 cm 36 in.
36-101-8798 78.7 x 111.7 x 91.4 cm 50 in.
36-101-8801 63.5 x 228.6 x 91.4 cm 96 in.
36-101-8802 78.7 x 228.6 x 91.4 cm 96 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Requires an air filter in order to operate. Air filter must be purchased separately.
Catalog No. 36-101-8800 Supplier AirClean™ Systems Supplier No. AC6036S
Requires an air filter in order to operate. Air filter must be purchased separately.

Help keep your employees well-protected. AirSafe™ Polypropylene Ductless Fume Hood features an automatic safety controller and vertical sliding safety glass sash.

  • AirSafe™ automatic safety controller monitors airflow face velocity and carbon filter saturation
  • Vertical sliding safety glass sash
  • AirZone™ internal baffling promotes even airflow for maximum containment
  • Access panels on both side of hood allows field service of all fixtures
  • FlowSmooth™ airfoil on sash lip promotes laminar airflow
  • Dual wall construction allows for front mounting of services
  • Chemical resistant polypropylene construction
  • Activated bonded carbon, impregnated chemisorptive and HEPA filters for containment of virtually any toxic vapor, fume, gas, or particulate
  • Integral vapor-proof fluorescent lighting system
  • Available in 110V or 220V AC versions
  • No installation required, shipped fully assembled

Options

  • Sturdy mobile cart
  • Vented and unvented polypropylene base cabinets
  • Remote services - gas, water, vacuum, and air
  • Duplex electrical outlets
  • Polypropylene sinks and water fixtures
  • Slip hatch electrical access port

Specifications

Material Polypropylene
Certifications/Compliance OSHA, ANSI Z9.5, ASHRAE 110
Dimensions (D x W x H) 78.7 x 167.6 x 91.4 cm
Height (English) 60 in.
Height (Metric) 152.4 cm
Voltage 110/220 V
Width (English) 72 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.