Learn More
Description
- AirSafe™ automatic safety controller monitors airflow face velocity and carbon filter saturation
- Vertical sliding safety glass sash
- AirZone™ internal baffling promotes even airflow for maximum containment
- Access panels on both side of hood allows field service of all fixtures
- FlowSmooth™ airfoil on sash lip promotes laminar airflow
- Dual wall construction allows for front mounting of services
- Chemical resistant polypropylene construction
- Activated bonded carbon, impregnated chemisorptive and HEPA filters for containment of virtually any toxic vapor, fume, gas, or particulate
- Integral vapor-proof fluorescent lighting system
- Available in 110V or 220V AC versions
- No installation required, shipped fully assembled
Options
- Sturdy mobile cart
- Vented and unvented polypropylene base cabinets
- Remote services - gas, water, vacuum, and air
- Duplex electrical outlets
- Polypropylene sinks and water fixtures
- Slip hatch electrical access port
Specifications
Specifications
| Material | Polypropylene |
| Certifications/Compliance | OSHA, ANSI Z9.5, ASHRAE 110 |
| Dimensions (D x W x H) | 63.5 x 228.6 x 91.4 cm |
| Height (English) | 60 in. |
| Height (Metric) | 152.4 cm |
| Voltage | 110/220 V |
| Width (English) | 96 in. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
