Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

AirClean™ Systems Polypropylene Free-Standing Recirculating Fume Hoods
SDP

Catalog No. 361004386 Shop All AirClean Systems Products
Change view
Click to view available options
Dimensions (D x W x H):
30 x 35 x 60 in.
30 x 47 x 60 in.
30 x 71 x 60 in.
Width (English):
36 in.
48 in.
72 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (D x W x H) Width (English)
36-100-4386 30 x 47 x 60 in. 48 in.
36-100-4385 30 x 35 x 60 in. 36 in.
36-100-4387 30 x 71 x 60 in. 72 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 36-100-4386 Supplier AirClean™ Systems Supplier No. AC4000E
Add to Cart
Add to Cart
Request a Quote

Designed to accommodate applications that require additional vertical height not found in standard benchtop hoods

  • AirSafe™ automatic safety controller
  • Wide range of activated bonded carbon, impregnated chemisorptive, and HEPA filters for containment of virtually any toxic vapor, fume, gas, or particulate
  • Polypropylene construction
  • Chemical resistant
  • Full access for equipment loading and application viewing
  • Integral vapor-proof fluorescent lighting
  • Ducting not required
  • Available in 110V or 220V AC versions

  • E-Series
  • Floor mounted
  • Features upper folding sash combined with lower access doors, providing easy ergonomic access during manipulation

  • Testing bulk powders and chemicals
  • Filling applications – large bulk container to smaller containers
  • Large scale chemistry setups
  • Milling and grinding agricultural and pharmaceutical ingredients
  • Enclosing large equipmen

Specifications

Material Polypropylene
Certifications/Compliance OSHA, ANSI Z9.5, ASHRAE 110
Dimensions (D x W x H) 30 x 47 x 60 in.
Height (English) 79 in.
Height (Metric) 200.66 cm
Voltage 110/220 V
Width (English) 48 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.