Learn More
Description
- Used in evidence drying cabinets to absorb fumes and odors associated with drying and decay of bloody articles
Specifications
Specifications
| Filter Type | ACF300-18 |
| For Use With (Equipment) | AC648 Units with Negative Pressure |
| Weight (English) | 15 lb. |
| Weight (Metric) | 6.8 Kg |
| Dimensions | 30.4 x 45.7 x 7.62 cm (12 x 18 x 3 in.) |
| Product Type | Filter |
| For Use With (Application) | For Ammonia or Amines |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
