Learn More
AirClean™ Systems Polypropylene Fume Hood Accessory, Base Cabinets
Shop All AirClean Systems Products

Description
- Ideal for storage of corrosive chemicals
- May be vented into the corresponding hood to prevent excessive fume buildup
Specifications
Specifications
| For Use With (Equipment) | AC4000S |
| Product Type | Vented |
| Material | Polypropylene |
| Height Overall (English) | 36 in. |
| Height Overall (Metric) | 91.4 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.