Learn More
Description
- Provides effective and safe environment when using powder weighing equipment in conjunction with toxic compounds or chemicals
- Electrostatically charged pre-filter is easily bagged out under negative pressure
- AirSafe™ automatic safety controller
- Controller allows operator to set desired face velocity thus minimizing airflow disturbance and maximizing operator protection
- Portable-NO DUCTWORK REQUIRED
- Constantly monitors airflow and filter conditions
- Electrical cord access ports
- Solid 3/8 in. polypropylene base
- Tested with 3 and 4 place balances
- Leak tested and certified before shipment
- Available in 24 in., 32 in. and 48 in. widths
- Quiet operation lessthan 49dB
- 360° visibility
- Compact ergonomic design takes up less space
- Optional carbon filtration
Specifications
Specifications
| Product Type | Portable Type A Ductless Balance Enclosure |
| Material | Polypropylene |
| Dimensions (D x W x H) | 24 x 32 x 30 in. |
| Noise Level | <49 dB |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
