Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

AirClean™ Systems PowderSafe™ Type A Ductless Balance Enclosure
SDP

Catalog No. 361000085 Shop All AirClean Systems Products
Change view
Click to view available options
Dimensions (D x W x H):
24 x 24 x 30 in.
24 x 32 x 30 in.
24 x 32 x 40 in.
24 x 48 x 30 in.
24 x 48 x 41 in.
25 x 32 x 40 in.
25 x 48 x 42 in.
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (D x W x H)
36-100-0085 24 x 48 x 30 in.
36-100-0075 24 x 24 x 30 in.
36-100-0079 24 x 32 x 30 in.
36-100-0089 25 x 48 x 42 in.
36-100-0080 24 x 32 x 40 in.
36-100-0083 25 x 32 x 40 in.
36-100-0087 24 x 48 x 41 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Requires an air filter in order to operate. Air filter must be purchased separately.
Catalog No. 36-100-0085 Supplier AirClean™ Systems Supplier No. AC720C
Add to Cart
Add to Cart
Request a Quote
Requires an air filter in order to operate. Air filter must be purchased separately.

Based on SafeChange technology that minimizes threat of exposure to toxic powders during pre-filter replacement, the Airclean PowderSafe™ Type A Ductless Balance Enclosure is a smart addition to any lab environment.

 

  • Provides effective and safe environment when using powder weighing equipment in conjunction with toxic compounds or chemicals
  • Electrostatically charged pre-filter is easily bagged out under negative pressure
  • AirSafe™ automatic safety controller
  • Controller allows operator to set desired face velocity thus minimizing airflow disturbance and maximizing operator protection
  • Portable-NO DUCTWORK REQUIRED
  • Constantly monitors airflow and filter conditions
  • Electrical cord access ports
  • Solid 3/8 in. polypropylene base
  • Tested with 3 and 4 place balances
  • Leak tested and certified before shipment
  • Available in 24 in., 32 in. and 48 in. widths
  • Quiet operation lessthan 49dB
  • 360° visibility
  • Compact ergonomic design takes up less space
  • Optional carbon filtration

 

Specifications

Product Type Portable Type A Ductless Balance Enclosure
Material Polypropylene
Dimensions (D x W x H) 24 x 48 x 30 in.
Noise Level <49 dB
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.