Learn More
Brady™ Aisle Marking Tape Arrows - Adhesive Vinyl, Solid Color, Yellow
Shop All Brady Corporation ProductsDescription
- Indoor/outdoor vinyl film withstands exposure to moisture, chemicals and handling
- Ideal for marking aisles, passageways and storage locations and identifying equipment and egress paths
Specifications
Specifications
| Color | Yellow |
| Thickness | 0.004 in. |
| Displayed Text | Blank |
| Length (English) | 4 in. |
| Packaging Quantity | 100/Roll |
| Width (English) | 4 in. |
| Width (Metric) | 105.41 mm |
| Material | Vinyl |
| Type | Marking Tape |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.